1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
Blauwolf Coldstore Gloves

Blauwolf Coldstore Gloves


5 Variants From
£19.99

Inc VAT (20%)

See 5 Product Variants
£19.99

Description

Goldfreeze® Blauwolf Coldstore Glove. Suitable for use in chill stores, coldstores, freezers, outdoor and cold weather work, skiing and outdoor pursuits. Our warmest glove, flexible and comfortable. Synthetic leather palm with Silicone grip patches make Blauwolf our grippiest glove ever. Ultra hardwearing 200gsm polyester filling plus 150gsm polyester fleece and 4mm foam lining for cold protection. Spandex back for a soft and comfortable fit. Content: Synthetic leather palm, spandex, Silicone grip patches on palm. 200 Grams of Polyester filling + 1 Layer of Polyester fleece 150 GSM + 4mm Foam lining. Compliance: EN388:2016 + A1:2018 2 4 2 2 & EN511:2006 3 3 0. Colour: Blue/Black. Sizes: S, M, L, XL & XXL.

Feature Attributes

Colour:

Blue/Black

Product Type:

Coldstore Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome