1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
H2O Thermo Waterproof Glove with a Thermal Liner

H2O Thermo Waterproof Glove with a Thermal Liner


Select
See all variants from
£51.48

Inc VAT (20%)

4% off

See all variants from £51.48

Description

The winter version of our classic, H20, waterproof glove.

A waterproof glove with a thermal liner to keep your hands both dry and warm.

Key features
Thermal Liner, providing insulation and protection against the cold
Fully coated, water-repellent latex offering comfort, dexterity and flexibility.
Comfortable and snug fit
High visibility orange to ensure users� hands are visible and safe on the job

Recommended areas of use
Excellent for cold and wet conditions
Construction
Food Industry
Warehousing
Packing & Logistics
Waste Management
Mining Industry

See full description

Feature Attributes

Colour:

Orange

Series:

H2O Thermo

Coating:

Latex

Gauge:

7

Liner Material:

Brushed Piled Acrylic Liner

Cut Resistance Level:

A

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome