1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
Neon 10 Gauage Glove with Black Latex Coating

Neon 10 Gauage Glove with Black Latex Coating


4 Variants From
£19.90

Inc VAT (20%)

See 4 Product Variants
£19.90

Description

A 10 gauge cotton liner with a high grip, black latex coating.

Ideal for keeping hands warm in cold temperatures but maintaining dexterity.

Key features
10 Gauge Thermal Glove
Strong grip
Keeps hands warm and comfortable in cold conditions.

Recommended areas of use
General handling, manual handling and cable handling.

See full description

Feature Attributes

Colour:

Yellow

Coating:

Latex

Series:

Neon 10

Liner Material:

Cotton

Features:

Thermal

Cut Resistance Level:

B

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome