Inc VAT (20%)
Pawa® PG540 Cut-resistant Thermal Gloves The PG540 is an ISO level D cut resistant glove for use in cold environments. This heavy-duty, hardwearing glove features a grippy latex palm and thumb coating for added protection. The glove has been anatomically designed to maximise wearer comfort. Content: HPPE & Acrylic Knitted Terry Brushed Liner. Latex crinkle palm and thumb coating. Fleece lining. Compliance: EN388:2016 2 X 4 2 D EN511:2006 X 2 X Colour: Black/grey Size: Medium (8) , Large (9) & Extra large (10)
Colour:
Black/Grey
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy