PolyFlex Eco Thermal Safety Gloves

PolyFlex Eco Thermal Safety Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Polyflex® Eco Therm gloves from Polyco® are designed for both hot and cold handling, insulating the hands with a knitted liner and protecting against temperatures and abrasion with the specially designed sandy latex coating. A sustainable solution, these gloves are partly manufactured from recycled plastic bottles and are free from plastic packaging.

Features and Benefits
• Each pair of gloves includes 24g of recycled bottles for a more sustainable product
• Thermal lining insulates the hands in colder environments
• Sandy latex coating protects hands against abrasion injuries and ensures an excellent grip
• Plastic-free packaging reduces single-use plastics and the overall package weight
• Cut 3 resistant gloves protect the hands in a wide range of industrial applications
• Designed to insulate and protect the hands against both hot and cold objects

Typical Applications
• Automotive
• Engineering
• Warehousing and logistics
• Manufacture
• Transport
• Waste Management

Standards
• CE PPE Category II
• EN 388:2016 2.3.3.1.X.
• EN 407:2020 X.2.X.X.X.X.
• EN 511:2006 X.2.X.

See full description

Feature Attributes

Colour:
Orange,Black
Series:
Polyflex®
MFR Part No.:
PETH
Coating:
Sandy Latex
EN388 Puncture:
1
Liner Material:
Thermal Yarn
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome