Tegera 417 Synthetic Winter Gloves, Black & Grey

Tegera 417 Synthetic Winter Gloves, Black & Grey


Select
£5.99 Inc VAT (20%)
Up to 3% off


See all variants from £5.99

Description

This fully lined synthetic leather glove is designed for allround work in a range of slippery, dry, cold, and dirty environments. Soft with a comfortable fleece lining, they offer durable protection against mechanical injuries, such as blisters, scrapes and other abrasions.

Features and Benefits
• Chrome-free for reduced risks of irritation and skin allergies
• Good fingertip sensitivity for precision tasks
• Ergonomically designed for a secure fit with reduced risks of hand fatigue
• 360° elasticated for full hand flexibility

Typical Applications
• Agriculture
• Automotive
• Transport and logistics
• Construction
• HoReCa

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.3.1.X.
• EN 511:2006 1.1.X.

Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users

See full description

Feature Attributes

EN388 Cut:
2
Colour:
Grey,Black
Liner Material:
Polyester,Fleece
Standards Met:
EN511 Cold,EN388: 2016,EN420 (General Requirements)
EN388 Tear:
2
Series:
417 Tegera®
More attributes
Product Reviews -
2 years ago by Jonathan
Good quality, great value.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome