Tegera 9128 Cold Resistant Gloves, High Visibility

Tegera 9128 Cold Resistant Gloves, High Visibility


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Ergonomically shaped for comfort and natural movement, these synthetic leather gloves keep the hands warm and dry, maintaining good productivity.

Designed to handle even the harshest environments, special design details like the thumb and knuckle protection keep hands at their safest, preventing blisters, cuts, dirt contact, chapping, and more. with 40g winter Thinsulate liner. The gloves can

Features and Benefits
• High visibility backing keeps wearers visible during night work for improved safety
• Chrome-free construction prevents irritation or sensitivity
• Touchscreen compatible for user convenience
• Waterproof to keep hands clean and dry in all environments
• 360° elastication for flexibility and reduced hand fatigue
• Reinforced seams for durability and product longevity
• 40g winter Thinsulate® liner keeps hands comfortable in harsh weather conditions
• Diamond grip pattern enhances grip in wet, oily, and greasy environments

Typical Applications
• Agriculture
• Mining
• Fabrication
• Machinery and equipment operation
• MRO
• Automotive
• Transport
• Warehousing and logistics
• Construction
• HoReCa

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.2.1.X.
• EN 511:2006 1.1.1.

See full description

Feature Attributes

Colour:
Yellow,Black
Coating:
Leather
EN388 Puncture:
1
EN388 Abrasion:
1
EN388 Cut:
1
Standards Met:
EN511 Cold,EN388: 2016,EN420 (General Requirements)
More attributes
Product Reviews -
3 years ago
Good item for a professional gardener but they do wear out quicker than expected for the cost

4 years ago
Hope they fit seem small but fora gift

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome