Thermal Grip Gloves

Thermal Grip Gloves


Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

Suited for construction, transportation, refuse collection, maintenance and local authority work, this glove is designed to keep hands warm in colder climes, whilst still allowing for freedom of movement. Perfect for heavy-duty applications, the product possesses an elasticated cuff, latex palm and acrylic liner.

Features and Benefits
• Crinkle latex palm aid gripping whilst still allowing freedom of movement
• 10 gauge acrylic liner keeps hands warm whilst working
• Thermal properties make the product ideal for use in colder climes
• Palm dipping improves ventilation and general dexterity

Typical Applications
• Construction
• Refuse
• Transportation and Logistics
• Local Authority
• Maintenance

Standards
• AS/NZS 2161 .5
• AS/NZS 2161 .2
• AS/NZS 2161 .3
• ANSI/ISEA 105: 2016 CUT Level A1
• EN388:2016 +A1:2018 - 1141X
• EN 511 X1X
• EN 420

See full description

Feature Attributes

Coating:
Latex
MFR Part No.:
A140BK
Liner Material:
Acrylic
EN388 Cut:
1
EN388 Abrasion:
1
Standards Met:
EN388 (Mechanical Hazards),EN511 Cold
More attributes
Product Reviews -
3 years ago by Paul
Nice gloves, good quality warm and comfortable to use

4 years ago
this was good value for money

4 years ago by Alistair
Great gloves and good price

3 years ago
Comfortable but needs time to get use to them

3 years ago
Nice quality item - well priced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome