Thermal Latex Coated Gloves


£8.19 Inc VAT (20%)

See 7 Product Variants
£8.19

Description

Scan Thermal Latex Coated Gloves have a high visibility design with black latex wrinkle finish coating to palm and fingers. They give excellent grip in both wet and dry conditions. Ideal for the construction, automotive and handling industries. With palm and finger coated latex and high-visibility seamless acrylic knitted thermal liner. Conforms to EN 388:2016 and EN ISO 21420 Standards. Abrasion Performance Index (1-4): 3Blade Cut Performance Index (1-5): 1Tear Performance Index (1-4): 3Puncture Performance Index (1-4): 2

Feature Attributes

Type:
Thermal
Glove Type:
Thermal Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome