Beanie Hat with LED Light
0
1
2
3
4
5
6
7
8

Beanie Hat with LED Light


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Warm and comfortable on cold dark nights, this acrylic beanie hat features a removable LED front light for improved visibility during night work or while riding a bike.

Features and Benefits
• One size fits all
• Available in a choice of colours to suit you
• Rechargeable LED is USB port compatible
• Ample 2-4 hours run time
• A choice of beam distance (10m on high, 5m on medium) to suit the task
• 150 lumens brightness for excellent visibility in low light conditions

Standards
• CE Certified
• RoHS

See full description

Feature Attributes

Size:
One Size
Material:
Acrylic Knitted
Protection Features:
Cold Protection
MFR Part No.:
B029
Product Type:
Hat with LED Head Light
Product Reviews -
5 years ago
comfortable fitting

5 years ago by Richard
Great for outdoor activities when holding a torch is not practical

5 years ago by ann
Excellent material, good value for money

5 years ago
exactly what i wanted for a good price

6 years ago by John Gordon
It is a v very satisfactory light.

6 years ago by Dafydd
substantial well made hat. I have a large head and it fitted comfortably! The light feels like a quality item and works well. The yellow is very bright and has good visibility.

6 years ago by claire
the people who received then were impressed especially by the power of the light

6 years ago by E
Best gift ever. Easy to use, better than a torch or head torch. Great in emergencies. Good for old people as it leaves them with both hands free. Light and easily carried.

6 years ago by Denise
Not used as yet, for Christmas presents for dog walking friends. Only tested lights....wow brill & bright, gr8 quality hats.

6 years ago by Lindsey
Great item Great price Fast service

6 years ago by james
excellent service good prices

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome