Brass Combination Padlocks

Brass Combination Padlocks


Select
Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

The Matlock® range of Solid Brass Padlocks is designed to provide minimum to medium-security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds, and bicycles.

Features and Benefits
• Hardened steel shackle for security
• Suitable for use both indoor and outdoor
• Available in 3 or 4 digit combinations

See full description

Feature Attributes

Lock Type:
Open Shackle
Body Colour:
Bronze
Body Material:
Brass
Shackle Material:
Hardened Steel
Series:
Combination
Weatherproof:
Yes
More attributes
Product Reviews -
3 years ago by Chris
Now I can lock all garden doors.

5 years ago by VICTORIA
Does the job well secured the shed

6 years ago by Ahmed
Excellent value for money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome