DFBP5 Defender Brass Padlock 50mm

DFBP5 Defender Brass Padlock 50mm

Order Code: ZT3949592SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%

Currently unavailable

Description

You can rely on The Henry Squire DFBP5 Defender Padlock to keep your essentials safe
Whether it be for your locker, bike, shed or toolbox; the Squire Defender Brass Padlock is sure to be a lock you can rely on to keep your essentials safe. Manufactured from a durable solid brass body with a 5-pin cylinder and long hardened steel shackle, it provides just the right amount of security to give you that extra peace of mind.

Features:
Solid brass body
Pin tumbler cylinder
Double locking hardened steel shackle
Comes With:
2 Keys
Specification:
Body width: 50mm
Shackle width: 8mm
Shackle clearance: 31mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome