Vulcan Combi 40 Padlock with Boron Shackle

Vulcan Combi 40 Padlock with Boron Shackle

Order Code: ZT1251858X

£13.99each Inc VAT (20%)
£83.94 minimum order value

Minimum order quantity: 6.

Description

A satin chrome die cast alloy combination padlock that has 100,000 Possible Combinations that are fully recodable. It also features a Soft Feel Cover, hardened steel shackle with a satin chrome finish and a double locking system.

Specifications for Vulcan Combi 40 Padlock with Boron Shackle
  • Body Width
    40mm
  • Body Thickness
    22mm
  • MFR Part No.
    VULCAN COMBI 40
  • Pack Quantity
    2 Combination Padlocks
  • Overall Width
    40mm
  • Shackle Diameter
    6mm
  • Shackle Material
    Hardened Steel
  • Body Material
    Die Cast Alloy
    Satin Chrome
  • Security Rating
    4
  • Lock Type
    Combination Lock
  • Body Colour
    Blue
    Silver
  • Series
    Combi 40
  • Shackle Length
    20mm
  • Padlock Type
    Combination Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome