1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
2603 Black Leather Safety Ankle Boots

2603 Black Leather Safety Ankle Boots


Select
See all variants from
£41.99Inc VAT (20%)

See all variants from £41.99

Description

Black leather upper safety boots with composite toe cap and midsole.

Features and benefits:
-Closed energy absorbing seat region (fully enclosed heel)
-Penetration resistant to 1100 Newtons
-Heat resistant to 200°C

See full description

Feature Attributes

Safety Classification:
S3
Wide Fitting:
No
Resistance Features:
Slip-Resistant,Heat-Resistant,Oil-Resistant,Puncture-Resistant,Anti-Static,Shock-Absorption
Midsole Material:
Composite
Colour:
Black
Standards Met:
EN ISO 20345:2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome