Black Chukka Metal Free Safety Boots Size - 6

Black Chukka Metal Free Safety Boots Size - 6

Order Code: ZT1181000X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Order by 12pm, get it Tomorrow

Description

These Non-metallic unisex black safety boots are ideal for use on busy construction sites. Available in a range of sizes, the boots are comprised of a leather upper, ca composite toe cap and a polyurethane sole for durability.

Features and Benefits
• Polyurethane sole with smooth shiny action black leather upper
• 200J metal free toecap for wearer protection
• Loop lace closure
• Available in a variety of sizes to ensure you find the right fit

Typical Applications
• Construction
• Warehousing
• Agricultural

Standards
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for Black Chukka Metal Free Safety Boots Size - 6
  • Colour
    Black
  • Sole Material
    Polyurethane
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345
  • Shoe Size
    6
  • Gender
    Unisex
  • Resistance Features
    Puncture-Resistant
  • ESD
    No
  • Wide Fitting
    No
  • Product Type
    Composite Safety Boots
  • Toe Cap Material
    Composite
  • Ladder Grip
    No
  • Shoe Style
    Chukka
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Closure Type
    Laces
  • Vegan
    No
  • Metal Free
    Yes
  • Midsole Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome