Black Safety Boots


£51.99 Inc VAT (20%)

See 6 Product Variants
£51.99

Description

These black leather ankle boots are completely metal free and have a SANY-DRY® lining, an EVANIT footbed, and an Ice TPU / black PU outsole.

Features and Benefits:
•Antistatic due to a specific treatment on the surface and to seams made of conductive yarns
•Thermoformed, anatomic, punched and coated with highly breathable fabric
•The SANY-DRY® 100% polyester fabric internal lining is three-dimensional, abrasion resistant, breathable, antibacterial and absorbs and releases moisture

Typical Applications:
•Warehouse
•Airport

Feature Attributes

Sole Material:
Polyurethane
Colour:
Black
Upper Material:
Leather
Safety Classification:
S3
Product Type:
Composite Safety Boots
Toe Cap Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome