1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
High Leg Composite Safety Boots with Side Zip

High Leg Composite Safety Boots with Side Zip


See all variants from
£89.99

Inc VAT (20%)

See all variants from £89.99

Description

A hard wearing waterproof safety hi-leg boot with water resistant full grain leather, composite toe cap, non-metallic penetration resistance midsole and 200g thinsulate

Fully waterproof composite safety boot
Breathable Waterproof Membrane & Mesh Lining
Water resistant nubuck leather upper
Thinsulate lining and temperature resistant outsole
YKK Metal Side Zip
Thinsulate Lining for Cold Insulation
Padded Suede Collar and Padded Mesh Tongue
Removable memory foam footbed
Passes SRC Slip Resistant Standards

See full description

Feature Attributes

Colour:

Black

Gender:

Unisex

Sole Material:

Phylon/Rubber

Material:

Leather

Fastening Method:

Lace Up

Lining Material:

Waterproof Membrane/Mesh

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome