Libertine High Leg Ladies Safety Boots

Libertine High Leg Ladies Safety Boots


Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

PB202
S3. Breathable Upper. Full grain super soft tumbled leather. Abrasion resistant inner lining. Polycarbonate toe cap resistant to 200J. Textile pierce resistant midsole. Lightweight dual density parabolic PU/PU sole. Anti-static properties. Heat resistant to 120°C. SRC rated slip resistance. To EN ISO 20345:2011 S3 SRC.

Features and Benefits
• The Libertine High is suitable for most industrial applications.
• Typical applications include construction, warehousing, manufacturing and distribution.
• The textile midsole means the boot ideal for driving as the boot is very lightweight and flexible.

See full description

Feature Attributes

Standards Met:
EN ISO 20345:2011
Gender:
Women
Resistance Features:
Anti-Static,Abrasion-Resistant,Slip-Resistant,Heat-Resistant,Puncture-Resistant
Safety Classification:
S3
Midsole Material:
Textile
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome