1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Modigliani Men's S3 CI SRC Black/Grey Safety Ankle Boots

Modigliani Men's S3 CI SRC Black/Grey Safety Ankle Boots


Select
See all variants from
£129.99Inc VAT (20%)

See all variants from £129.99

Description

Water repellent leather upper. Breathable polyamide lining absorbs and releases moisture, is abrasion resistant and anti-bacterial. Air Footbed made of EVA and fabric, antistatic. Dual density TPU/PU sole for hard wear plus great grip and flexibility. Non metallic composite toecap, extremely lightweight. Non metallic anti-penetration fabric midsole, gives ample protection but extremely lightweight.

Feature Attributes

Gender:
Men
Midsole Material:
APT
Upper Material:
Leather
Colour:
Black,Grey
Series:
Modigliani
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome