1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
PB53 Tornado High FG Non-Metal Hiker Boots

PB53 Tornado High FG Non-Metal Hiker Boots


Select
See all variants from
£43.99Inc VAT (20%)

See all variants from £43.99

Description

Upper: Breathable, Full Grain Leather with Textile Tongue and Collar (Leather 1.8-2.0mm).

Inner Lining: B-dry Abrasion Resistant, Moisture Wicking Textile.

Toe Cap: Lightweight Fibre Glass Toe Cap Resistant to 200J.

Midsole: Textile Pierce Resistant Midsole - Min. 1100N.

Sole Unit: Lightweight, Injected Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.

Footbed: Moisture Wicking, Breathable, and Washable Footbed.

See full description

Feature Attributes

Colour:
Black,Blue
Safety Classification:
S3
Wide Fitting:
No
Resistance Features:
Shock-Absorption,Anti-Static,Heat-Resistant,Slip-Resistant
ESD:
No
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome