Stealth Force 8.0 Metal Free Safety Footwear Black


Select
Select
£112.99 Inc VAT (20%)


See all variants from £112.99

Description

Featuring a durable leather upper and scanner safe non-metallic composite hardware. The lightweight composite toe-cap and anti-penetration plate protects feet from falling objects and underfoot punctures.Magnum Stealth Force 8 Safety BootComposite Toe cap and MidsoleS3-SRC Safety RatingRubber/EVA Sole UnitAntistatic and Energy Absorbing HeelWater Resistant UpperPadded Collar and TongueTested and certified to European standard EN ISO 20345:2011 S3 CI HI HRO SRC

Feature Attributes

Width:
330 mm
Length:
330 mm
Height:
120 mm
Weight:
1925 g
Gender:
Unisex
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome