Tesladri ESD Safety Boot

Tesladri ESD Safety Boot


£74.99 Inc VAT (20%)

See all variants from £74.99

Description

100% non-metallic and ESD certified, with protective toecap and midsole, TeslaDRI is comfortable and lightweight, it's developed with specialist comfort materials including a Sympatex® climate upper, shock absorbing EPR outsole and Ortholite® climate breathable footbed.

Upper Materials: Water repellent Sympatex® climate upper
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Sympatex® climate moisture wicking breathable mesh fabric lining
Outsole: Shock absorbing EPR outsole
Footbed: Ortholite® climate breathable footbed

Safety Specification: EN ISO 20345:2011 S3 SRC ESD + EN 61340-5-1:2007
Available Size Range: UK 3-16 (INC 6.5 and 10.5)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome