1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Valzer Black Safety Boots

Valzer Black Safety Boots


Select
See all variants from
£93.99Inc VAT (20%)
Up to 6% off

See all variants from £93.99

Description

These high-quality full-grain leather boots deliver excellent performance and comfort. The water repellent upper keeps the feet dry and protected against the elements, while the metal-free construction insulates the feet against the cold and provides a lightweight and reliable solution for foot safety.

Features and Benefits
• Breathable textile GORE-TEX external lining enhances wearer comfort
• EVANIT thermoformed, anatomic, breathable fabric footbed
• Antistatic treatment on the surface and seams
• Anti-torsion support to the foot arch for protection against strain
• Perfumed sole for freshness
• TPU toe cap protection against impact up to 200 Joules
• APT plate midsole for zero perforation injuries

Standards
• EN ISO 20345:2011 S3 WR CI SRC

See full description

Feature Attributes

Safety Classification:
S3
Sole Material:
Polyurethane
Wide Fitting:
No
Gender:
Men
Colour:
Black
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome