Weddell S3 SRC Men's Metal Free Black Safety Boots

Weddell S3 SRC Men's Metal Free Black Safety Boots


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Metal free safety boot with trusted APT plate midsole and SRC slip rating.
The Cofra Weddell S3 SRC features: Black water repellent leather and breathable textile ankle boot, Sany-Dry lining, anti-shock, antistatic, slipping resistant, non metallic APT Plate midsole Zero Perforation. Plus: Footwear completely free from metal parts. Footbed AIR made of EVA and fabric, antistatic, it guarantees high stability thanks to its different thicknesses in the plantar area. Dual density PU with an aggressive style. The prominent toe cap and heel area protect the upper from wearing and abrasion. Padded collar, bellows tongue. Suggested uses: Engineering, maintenance, building industries. Care and maintenance: Clean after each use and dry off away from direct heat; treat the leather with a suitable shoe-polish. Avoid contact with aggressive chemicals or extreme temperature. Avoid immersion in sea water, lime water or cement mixed with water.

Feature Attributes

Wide Fitting:
No
MFR Part No.:
FW390-000
Sole Material:
Polyurethane
Safety Classification:
S3
Gender:
Men
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome