Convector Heater 2000W/230V

Convector Heater 2000W/230V

Order Code: ZT1225094P

£53.99 Inc VAT (20%)


Description

Modern design convector heater with three heat settings of 750/1250/2000W for gradual control of heating elements. Rotary controlled room thermostat maintains ambient temperature at preset level, with the addition of a thermal cut-off and overheat protection. Features hard-wearing feet to allow for maximum stability. Slimline, sturdy construction and high quality finish make this unit suitable for home, light industrial and office environments. Supplied with 3-pin plug.

See full description
Specifications for Convector Heater 2000W/230V
  • MFR Part No.
    CD2013
  • Weight
    2.85kg
  • Power
    750/1250/2000W
  • Mains Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome