Drain Cover Polyurethane 46 x 46cm Orange

Order Code: ZT1185772X

£129.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Re-usable polyurethane (PU) drain cover, resistant to most corrosive liquids, fuels,solvents and oils.
Suitable for temperatures between -40°c to 150°c.

Specifications for Drain Cover Polyurethane 46 x 46cm Orange
  • Application
    Fuels
    Oils
    Solvents
  • For Use On
    Drain
  • Standards Met
    ISO 9001
  • MFR Part No.
    D4204646
  • Type
    Cover
  • Special Features
    Reusable
  • Size
    46 x 46cm
  • Material
    Polyurethane
  • Colour
    Orange
    Yellow
  • Overall Width
    46cm
  • Overall Length
    46cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome