CAT II MaxiFlex Cut Mechanical Protection Gloves, Black/Green

CAT II MaxiFlex Cut Mechanical Protection Gloves, Black/Green


Select
Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

These gloves are highly cut-resistant whilst remaining super thin and flexible. Ideal for precision handling and assembly, they provide excellent dexterity and comfort in dry environments.

Features and Benefits
• Dermatologically accredited, DMF free and free from SVHCs (REACH)
• Pre-washed prior to packaging to guarantee freshness
• Breathable and lightweight for maximum comfort
• Silicone-free and suitable for use in painting and finishing applications
• Treated with Sanitized® antimicrobial technology to inhibit bacteria growth

Typical Applications
• General purpose
• Precision handling

Standards
• EN388:2016 4.3.3.1.B
• EN420:2003 + A1:2009

Notes
• Coating material: Nitrile
• Coating coverage: Palm side
• Lining material: Polyester
• Cut resistant material: HPPE/Fibreglass
• Cuff type: Knit wrist
• Length: 25cm

See full description

Feature Attributes

Colour:
Black,Green
EN388: 2003:
No
Liner Material:
UHMWPE-Glass-Nylon,Spandex
EN388 Cut, TDM Test ISO 13997:
B
Coating:
NBR (Nitrile Butadiene Rubber)
EN388: 2016:
Yes
More attributes
Product Reviews -
3 years ago by karen
WORKERS ARE HAPPY WTH THESE GLOVES

5 years ago
Great

6 years ago
Quality gloves, skin tight, use these a lot and hard wearing

6 years ago
Quality gloves, skin tight, use these a lot and hard wearing

6 years ago by Jonathan
Not sure what part is cut resistant but nice fit and comfortable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome