1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Cut C 13g Foam Nitrile Palm Coated Gloves, Pack of 12

Cut C 13g Foam Nitrile Palm Coated Gloves, Pack of 12


3 Variants From
£26.99

Inc VAT (20%)

See 3 Product Variants
£26.99

Description

For use in Medium risk cut areas. Black non-breathable foam Nitrile palm coating provides excellent grip when handling oily or greasy components. Additional thumb crotch protection provides addition protection in high wear areas. EN388:2016.

Feature Attributes

EN388 Puncture:

3

EN388 Abrasion:

4

EN388 Tear:

4

Liner Material:

HPPE

MFR Part No.:

B-5012

Colour:

Black,Blues

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome