Cut Resistant Gloves, Black/Yellow
0
1
2

Cut Resistant Gloves, Black/Yellow


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Highly engineered textile composite provides protection against both large and small puncture threats, including needles and syringes.

Features and Benefits:
•Unique material provides excellent cut, abrasion and tear protection

Notes:
•ASTM F1342-05: 86 Newton's of puncture resistance
•ASTM F1342-05: (modified) 4.1 Newton's

See full description

Feature Attributes

Coating Coverage:
Palm
MFR Part No.:
49-6220
EN388: 2003:
No
EN388 Abrasion:
4
EN388 Cut, Coup Test:
X
EN388 Puncture:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome