1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Cut Resistant Gloves, Nitrile Coated, Grey
0
1

Cut Resistant Gloves, Nitrile Coated, Grey


Select
Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

Grey gloves with a foamed nitrile 3/4 dipped coating over a DURACoil liner that is reinforced with HPPE.

Features and Benefits:
•Foamed nitrile coating is breathable and efficiently protects the hand from oils and abrasions
•Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
•Ergonomically designed to replicate the shape of the hand and enhance wearer comfort

Typical Applications:
•Aerospace
•Automotive
•Manufacturing
•Mechanical
•Engineering
•Glass industry
•Construction

See full description

Feature Attributes

Colour:
Grey
EN388 Tear:
4
EN388 Puncture:
2
EN388 Abrasion:
4
Product Type:
Cut Resistant Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome