Cut Resistant Gloves, PU Coated, Grey (S)
0
1
2
3
4

Cut Resistant Gloves, PU Coated, Grey (S)

Order Code: ZT1380248X

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.254%


Description

These lightweight, supple and durable medium cut resistant gloves are ideal for handling sharp objects. Their flexible yet durable PU palm provides good abrasion resistance with a reinforced thumb crotch for added protection. The breathable back helps wick away sweat and moisture for a comfortable feel.

Features and Benefits
• Lightweight liner Constructed from 13 gauge HPPE, Glass Fibre and Nylon and providing good tear and cut protection
• Enhances wearer comfort thanks to flexible, close-fitting design and breathable back
• Elasticated wrist and reinforced thumb crotch add further protection
• Durable PU palm coating for good abrasion protection

Typical Applications
• Handling sharp parts in dry or greasy conditions
• Automotive
• Construction
• Engineering
• Logistics
• Metals
• Waste management
• Glass handling
• Injection moulding
• Metal fabrication
• Waste management

Standards
• EN 388:2016 4.X.4.3.C

Notes
• Available in sizes XS-XL

See full description
Specifications for Cut Resistant Gloves, PU Coated, Grey (S)
  • Coating
    Polyurethane
  • EN388 Tear
    4
  • Liner Material
    Nylon
    HPPE
    Glass Fibre
  • Colour
    Grey
  • MFR Part No.
    BMG00733FD
  • EN388 Puncture
    3
  • Size
    Small
  • EN388 Abrasion
    4
  • Coating Coverage
    Palm
  • EN388 Cut, TDM Test ISO 13997
    C
  • EN388 Cut, Coup Test
    X
  • EN388: 2016
    Yes
  • EN388: 2003
    No
  • Series
    Benchmark BMG733
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome