MaxiCut Ultra Cut C Resistant Gloves, NBR Coated, Blue/Black

MaxiCut Ultra Cut C Resistant Gloves, NBR Coated, Blue/Black


Select
£14.39 Inc VAT (20%)


See all variants from £14.39

Description

This 360° breathable glove combines high levels of cut protection with comfort, flexibility, and dexterity. Ideally suited to dry or oily environments, these gloves are perfect for a range of tasks, including general assembly, transport, and packing.

Features and Benefits
• Constructed using CutTech® technology offering both cut protection and comfort
• Reinforced thumb and forefinger improves cut resistance and extends glove life
• AirTech® technology platform and micro-foam nitrile coating offer 360° breathability
• ErgoTech® technology platform mimics the "hand at rest", reducing hand fatigue
• Knitting technology achieves smooth and rounded fingertips, improving fingertip sensitivity

Typical Applications
• Aerospace
• Agriculture
• Automotive
• Chemicals
• Oil and gas
• Metals work
• Defence
• Construction
• Electrical
• Airport security

Standards
• EN 388:2016 + A1:2018
• Oeko-Tex® 100
• Skin Health Alliance dermatologically accredited
• REACH compliant

Warnings
• Does not offer chemical protection
• These gloves do not protect against serrated edges, blades, or naked flames

Notes
• Silicone-free
• Sanitized®

See full description

Feature Attributes

Liner Material:
Spandex,UHMWPE-Glass-Nylon
EN388 Tear:
4
Colour:
Blue,Black
Series:
44-3745 MaxiCut Ultra
Coating:
NBR (Nitrile Butadiene Rubber)
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome