MULTI-PURPOSE PU COATED GLOVE BLACK

MULTI-PURPOSE PU COATED GLOVE BLACK

Order Code: ZT1177758P

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 +£1.748%


Description

Nylon Glove. Polyurethane palm coated. Machine Knitted. Integral elasticated wrist. Ideal for handling light components. , EN388: 2003 , Level 4 - Abrasion, Level 1 - Cut Resistance, Level 3 - Tear Resistance, Level 1 - Puncture

Specifications for MULTI-PURPOSE PU COATED GLOVE BLACK
  • Colour
    Black
  • Size
    XL
  • MFR Part No.
    BS043BLXL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome