BD1000 Building Dryer (230V)
0
1
2
3
4
5

BD1000 Building Dryer (230V)

Order Code: ZT3285260S

£1,199.99 Inc VAT (20%)


Description

The BD1000 dehumidifier delivers strong dehumidification performance, durability and reliability within a unique, portable design that withstands the rigours of construction sites and hire. The rotomoulded polyethylene cover is dent resistant, easy to wipe clean, and hinges open for fast access for internal cleaning. Anti-clog design includes double-width coil fin spacing and optional filters to improve performance in dusty environments and reduces cleaning and maintenance costs. Simplified user controls include rotary on/off switch and manual condensate purge. A flush-mounted hour counter helps plan maintenance schedules and on-board kilowatt-hour meter provides accurate power consumption. Regular, automatic condensate pumpout allows unattended use. A rigid handle, large semi-pneumatic wheels and built-in vehicle loading skids ensure easy transport and maneuverability. SUPPLY VOLTAGE: 230V UK Plug Only, TYPE: Standard Refrigerant, WATER REMOVAL (MAX) : 48 L/day (32.2°C/90%RH) , WATER REMOVAL (AHAM) : 25 L/day (26.7°C/60%RH)

See full description
Specifications for BD1000 Building Dryer (230V)
  • Type
    Standard Refrigerant
  • Product Type
    Building Dryer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome