1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Aprons
Apron With Sleeves

Apron With Sleeves


Select
See all variants from
£43.99Inc VAT (20%)

See all variants from £43.99

Description

AlphaTec® Microchem™ 4000 Model 215 Apron with Sleeves provides a strong barrier against a wide range of inorganic and organic chemicals and biological agents. Welded and taped seams.

Features and Benefits
• Multi-layer barrier technology to protect against numerous chemicals effectively
• Designed with a hook and loop neck fastening and double cuff with knitted inner cuff for extra protection
• Tie fastening at waist to secure the apron

Typical Applications
• Chemical
• Life Sciences
• Mining
• Fire and Rescue
• Oil and gas

See full description

Feature Attributes

Fabric Weight:
103 g/m²
Material:
Non-woven Fabric
Number of Pockets:
0
Colour:
Green
Type:
Apron with Sleeves
Closure Type:
Tie
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome