Nitrile Thick Powder Free Gloves - Medium - GA0043

Nitrile Thick Powder Free Gloves - Medium - GA0043

Order Code: ZT3606124S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

High resistance to solvents, oil, grease, as well as hydrocarbons found in antifreeze, paint & thinners, petrol and many other products
Exceptional tactile sensitivity and comfort
Matte black finish offers a cleaner, more discreet appearance than blue
Textured surface offers a more secure grip, especially when working in wet or oily conditions
Manufactured to an AQL of 1.5

See full description
Specifications for Nitrile Thick Powder Free Gloves - Medium - GA0043
  • Product Type
    Disposable Gloves
  • Surface Finish
    Matte Black
  • Size
    Medium
  • Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome