1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Tegera 849 Chemical Splash Protection Gloves
0
1
2

Tegera 849 Chemical Splash Protection Gloves


Select
See all variants from
£23.99Inc VAT (20%)

See all variants from £23.99

Description

These extra-thick, durable gloves are designed to offer excellent protection against chemical splash and other potentially hazardous liquids. This single-use gloves also deliver high-puncture resistance for reliable protection in a wide range of industries.

Features and Benefits
• Extra long to protect hands and arms against chemical splash
• Increased durability due to high puncture resistance
• Latex free, reducing allergy risk
• Prevents risk of corrosive injuries, infection, and contact with moisture and dirt
• Touchscreen compatible for user convenience

Typical Applications
• Food handling
• Wet and greasy environments
• Precision handling
• Science laboratory work
• Engineering
• Harsh environments
• Microbiological risk environments
• Environments hazardous to health

Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN ISO 374-1:2016/ Type B JKOPT
• EN ISO 374-5:2016 VIRUS

Approvals
• Suitable for food handling
• ESD rated

See full description

Feature Attributes

Glove Category:
Complex Design - Category 3
Colour:
Black
AQL:
Level 2 - 1.5/GI
Thickness:
0.19 mm
Material:
Nitrile
Series:
849 Tegera
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome