TouchNTuff 92-500 Disposable Nitrile Gloves, Powdered
0
1

TouchNTuff 92-500 Disposable Nitrile Gloves, Powdered


Select
£17.99 Inc VAT (20%)
Up to 13% off


See all variants from £17.99

Description

TouchNTuff® 92-500 gloves are made with a soft, proprietary Ansell® formulation, which offers wearers superior splash resistance against a wide range of hazardous chemicals.

Suitable for handling meat, fish, and other foods, they can also protect during sample taking and the transferal of liquids and solids.

Features and Benefits
• Powdered for easier donning and moisture absorption
• Soft, nitrile construction means the gloves are comfortable and durable
• Splash resistance design to protect against splashes and chemicals
• Versatile glove suitable for a wide array of settings and applications

Typical Applications
• Industrial Production
• Laboratory Analysis
• Maintenance
• Automotive
• Food processing
• Life sciences
• Machinery and equipment

Standards
• ASTM D6319, Category III
• EN ISO 374-1:2016
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016
• FDA21 CFR 177-2600
• ISO 9001

Notes
• Ideal to be used as underglove
• Silicone free

See full description

Feature Attributes

Series:
92-500 TouchNTuff
Colour:
Green
Material:
Nitrile
Surface Finish:
Textured Fingertips
Glove Category:
Complex Design - Category 3
Thickness:
0.12 mm
More attributes
Product Reviews -
a year ago by Andrew
Excellent glove. Larger size helps to remove and reuse again if desired.

3 years ago by Steve
As ordered quick delivery, kept informed on all aspects

3 years ago by Alick
Even though these gloves are stated to be single use, I've taken them off/on more than 20 times, without any problems. Excellent product for general light manual work where decent skin care is required. Definitely worth the extra cost compared with basic nitrile gloves.

3 years ago by Lionel
You can tell quality when you handle them.

4 years ago by Stephen
Use these gloves for lime plastering very sturdy

4 years ago
Yes the service is excellent and fast

4 years ago by Andrea
Perfect quality I love this glove The best one on the market

4 years ago by Sarah
good value and does exactly what i want

4 years ago by Sarah
good value and does exactly what i want

5 years ago by D M Clark
Expensive but good quality

6 years ago
Always use them. Very good product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome