1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Hair & Beard Cover
Beard Masks

Beard Masks


2 Variants From
£3.79

Inc VAT (20%)

Up to 7% off
See 2 Product Variants
£3.79

Description

Shield® Beard Masks offer a tailored solution for individuals with beards. Crafted with quality non-woven material, elasticated edges, and a headband, these masks provide a secure fit, covering both the beard and mouth. Ideal for low-risk applications, they ensure compliance with hygiene standards while presenting a professional appearance.

Features and Benefits
• Vacuum packed for hygiene and convenience
• Available in white and blue for colour-coding
• Elasticated edges and headband provide a secure and comfortable fit

Typical Applications
• Food manufacture
• Janitorial
• Medical
• Waste management
• Local authority

Standards
• PPE CAT I

See full description

Feature Attributes

Series:

Shield®

Material:

Polypropylene

MFR Part No.:

DK05

Product Type:

Beard Cover

Size:

One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome