9332+ Aura FFP3V Fold Flat Mask (Pack of 10)

9332+ Aura FFP3V Fold Flat Mask (Pack of 10)

Order Code: ZT5363943S

£69.99 Inc VAT (20%)


Description

3M Aura 9332+ Flat-Fold Particulate Respirator The advanced three-panel design and low breathing resistance filter technology applied to the 3M Aura 9300+ series provides optimum comfort and easy communication, thus ensuring improved wearer acceptance even during long working hours. Being foldable they offer you more convenience than traditional cup shaped respirators. Its features include an embossed and sculpted top panel for improved compatibility with reduced fogging of eyewear and an innovative chin tab to improve the ease of fitting. Provides respiratory protection against higher levels of fine dusts, mists, and metal fume , Low Breathing Resistance Filter Technology gives effective filtration with low breathing resistance for consistent high quality performance. , Fold-Flat, easy to store, proprietary 3-panel design accommodates facial movement for wearer comfort. , Individual hygienic packaging helps protect the respirator from contamination before use. , 3M Cool Flow exhalation valve offers improved comfort in hot and/or humid environments and where work is physically demanding. , Smooth inner cover-web and large soft nose foam for greater comfort against the skin. , Even-tensioned straps relieve pressure for a comfortable and secure fit. , Red colour coded straps denoting FFP3 protection level. , Standard: EN149:2001 FFP3 NR D , Approval: CE Marked , Assigned Protection Factor: 20

See full description
Specifications for 9332+ Aura FFP3V Fold Flat Mask (Pack of 10)
  • Colour
    White
  • Valved
    Yes
  • Product Type
    Respirators
  • Protection Level
    FFP3
  • Weight
    150g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome