1. Safety/
  2. Personal Protection & Clothing/
  3. Masks & Respiratory Protection/
  4. Disposable Respirators & Dust Masks
Affinity FFP2/FFP3 Disposable Respirators
0
1
2
3
4
5

Affinity FFP2/FFP3 Disposable Respirators


5 Variants From
£54.99

Inc VAT (20%)

See 5 Product Variants
£54.99

Description

The Affinty disposable respirator masks are a cost-effective way to keep yourself protected. They are available in pack sizes between 5 and 15 meaning that there can always be one at hand when needed.

Features and Benefits
• Large pack sizes available to allow for masks being available when needed
• Lightweight and strong filtration and airflow helps feel like there's no restriction

See full description

Feature Attributes

Standards Met:

EN 149:2001 + A:2009 and EN 143:2000+A1:2006

Colour:

White

Nosepiece Type:

Moulded Nose Bridge

Mask Shape:

Moulded

Headstrap Type:

Dual Non-Adjustable

Contaminants Filtered:

Liquid Aerosols,Solid Aerosols

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome