Air Plus, Disposable Mask, Valved, FFP3, White, Pack of 5
0
1
2

Air Plus, Disposable Mask, Valved, FFP3, White, Pack of 5

Order Code: ZT1178168X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

3405
For protection against fine toxic dusts, mists and fumes, based on water and oil. The washable full face seal and unique pleated filter technology gives you the option of using these masks for more
than one shift. Wipe the face seal clean, leaving the mask hygienic for next use. The pleated filter
reduces breathing resistance, making this mask extremely comfortable. The DuraMesh®
structure makes the mask strong and durable, reducing consumption and maintaining shape. Standard: EN149:201 + A1:2009 FFP3 NR D.
Supplied in packs of 5.

See full description
Specifications for Air Plus, Disposable Mask, Valved, FFP3, White, Pack of 5
  • Colour
    White
  • Mask Rating
    FFP3
  • Contaminants Filtered
    Acid Gas
    Dust
    Mist
  • Pack Quantity
    5
  • Valved
    Valved
  • Standards Met
    European Community Directive 89/686/EEC
    IFA (0121)
    BS EN 149:2001+A1:2009
    ISO 9001:2000
    CE 0121
  • MFR Part No.
    3405
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome