Particulate Respirator, FFP2, Valved, 8322

Particulate Respirator, FFP2, Valved, 8322

Order Code: ZT1178182X

£29.99 Inc VAT (20%)


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP2, Valved, 8322
  • Standards Met
    CE Certified
    BS EN 149:2001+A1:2009
    CE Type-Examination
    BSI
    European Community Directive 89/686/EEC
  • Mask Rating
    FFP2
  • Contaminants Filtered
    Mist
    Dust
    Particulate
  • Valved
    Valved
  • MFR Part No.
    7100010817
  • Pack Quantity
    10
  • Series
    8322
  • Colour
    White
    Blue
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome