3M 4530 FSR C/ALL BLU/WHT LGE (4530BL)

3M 4530 FSR C/ALL BLU/WHT LGE (4530BL)

Order Code: ZT2114736S

£9.99 Inc VAT (20%)


Description

The 3M 4530 is designed to be lightweight and breathable whilst offering protection against hazardous dusts and limited liquid splashes. The material complies with ISO 14116:2008 for limited flame spread index 1 (must be worn over an index 2 or 3 garment).Type 5/6Elasticated hood, ankles and waist2 way zip with fully sealable storm flap 3-panel hood Knitted cuffs Low linting

Specifications for 3M 4530 FSR C/ALL BLU/WHT LGE (4530BL)
  • MFR Part No.
    4530L
  • Colour
    Blue/White
  • Size
    Large
  • Length
    412mm
  • Width
    318mm
  • Weight
    0.2705kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome