1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Suits & Coveralls/
  6. General Work Clothing
4500 Disposable Overalls
0
1
2

4500 Disposable Overalls


Select
See all variants from
£5.59Inc VAT (20%)

See all variants from £5.59

Description

Designed to protect against non-hazardous dusts and non-hazardous liquid splashes, the 3M™ 4500 overall is ideal for a range of low-risk tasks, including DIY, light-duty industrial cleaning, and maintenance applications.

Features and Benefits
• Elasticated ankles, wrists, and waist allows for unlimited movement and comfort
• Two-way zipper closure with storm flap to prevent catching
• Low-linting material reduces product contamination
• Breathable material keeps the wearer cool and comfortable

Standards
• CE Category I
• PPE Directive (89/686/ECC)

Notes
• Does not contain components made from natural rubber latex
• Single use
• Hooded

See full description

Feature Attributes

Material:
Polypropylene
Closure Type:
Zipper
Fabric Weight:
45 g/m²
Type:
Overall
Colour:
White
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome