4515 Protective Coveralls

4515 Protective Coveralls


Select
Select
£6.99 Inc VAT (20%)
Up to 5% off


See all variants from £6.99

Description

Designed to protect against type 5 hazardous dusts and type 6 liquid splashes, the 4515 protective coverall ensures optimum coverage without sacrificing the movement needed to complete the task.

Features and Benefits
• Silicone and natural rubber latex-free to avoid skin allergies
• Elasticated waist, hood, wrists, and ankles for freedom of movement
• Breathable material prevents heat build-up for user comfort
• Two-way zipper closure with sealable storm flap to prevent catching

Standards
• CE Category III
• EN 13034:2005 + A1:2009 Liquid Protection Type 6
• EN ISO 13982-1:2004 + A1:2010 Dust Protection Type 5
• EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation

Warnings
• Not intended for contact with heavy oils, sparks, flame, or combustible liquids

Notes
• Single-use only
• Always carry out a risk assessment prior to purchasing PPE

See full description

Feature Attributes

Material:
SMS Nonwoven Fabric
Fabric Weight:
50 g/m²
Number of Pockets:
0
Closure Type:
Zipper
Type:
Overall
Product Type:
Coveralls
More attributes
Product Reviews -
2 years ago by Mary
Bought for my husband to underseal his car. Great coverups! and saved his clothes from landfill.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome