Inc VAT (20%)
The Scan chemical splash resistant coverall is a light yet strong microporous laminate coverall. It is soft and comfortable and acts as an excellent chemical and hazard barrier. With anti-static and non-linting properties, it is ideal for use in aerospace, chemical handling, disease and disaster management, forensics and waste management industries. It has a two-way zip with re-sealable adhesive storm flap. Features: Elasticated 3-piece hood.Elasticated back .Elasticated ankles.Knitted cuffs.Anti static.Latex and silicone free.Manufactured to the following EU standards: CE PPE Category III. Type 5 EN 13982-1. Type 6 EN 13034. Anti-static EN 1149-1:2008. Bio-Hazard EN 14126. Colour: White.
Type:
Disposable
Clothing Type:
Disposable
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy