Disposable Coverall Boiler Suit Medium Medium Each

Disposable Coverall Boiler Suit Medium Medium Each

Order Code: ZT2426108S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

This JanSan Disposable Coverall Boiler Suit Medium has a generous fitting to make it easy to put on over work clothes. It offers excellent protection to Type 5 & 6 and is an effective barrier against particulates, aerosols and light sprays. It has an elasticated hem for a secure and comfortable fit an elasticated hood, ankles, cuffs and waist, a two-way zip for quick and easy access with a storm flap for extra protection. The SMS fabric is highly breathable and its high tear and abrasion resistance makes it highly durable.
Product Features: - Provides an effective barrier against particulates, aerosols and light sprays - Sealable zip storm flap for extra protection - Highly breathable SMS fabric - Elasticated hem for a secure and comfortable fit - Hood for added protection against the elements
Specification: - Colour White - Material: BizTex SMS - Case Size: Single Coverall Boilersuit

See full description
Specifications for Disposable Coverall Boiler Suit Medium Medium Each
  • Colour
    White
  • Size
    Medium
  • Product Type
    Protective Bodywear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome