Multinorm Overalls, 6378, Hi-Vis Yellow Navy Blue

Multinorm Overalls, 6378, Hi-Vis Yellow Navy Blue


Select
£339.99 Inc VAT (20%)
8% off


See all variants from £339.99

Description

The Multinorm overall provides you with the maximum protection when working in harsh environments. The garment is made from a durable material and has a comfortable fit featuring an adjustable drawstring waistband, a bellowed back panel and adjustable sleeve ends with velcro. The overall has extra knee reinforcement and knee pad pockets at two different heights. Industrially washable. Protects against liquid chemicals. Certified according to EN ISO 20471, class 3. EN 1149-5, IEC 61482-2. EN ISO 11611 class 1 A1, A2. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN ISO 13034 PB (6)

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome