1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Suits & Coveralls
White Coveralls, Hooded

White Coveralls, Hooded


Select
Select
See all variants from
£4.49Inc VAT (20%)
Up to 10% off

See all variants from £4.49

Description

MICROGARD® 1600 Plus is a lightweight, breathable and oil repellent single use SMS coverall.

Features & Benefits
• Superior repellency for enhanced protection against liquids, particularly oils and alcohols
• Lightweight, breathable material to help minimise the risk of heat stress
• Silicone free for use in paint spraying and critical environments
• Anti-static protects against sudden discharges of electrostatic energy
• Optimised body fit with knitted cuffs for increased wearer comfort
• Low linting to reduce the risk of contamination in critical areas

Typical Applications
• Aerospace
• Automotive
• Chemical
• Energy
• Life sciences
• Metal fabrication

Notes
• Silicone free
• EN1073-2
• EN1149 Anti-static

See full description

Feature Attributes

Closure Type:
Zipper
Colour:
White
Product Type:
Coveralls
Disposable/Reusable:
Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome